Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Epoxy Bodied Temperature Probes

Catalog No. p-4529719
Click to view available options
Connector Types:
8-pin DIN
Mini-DIN

Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope.

Get fast, accurate measurements in the lab or field with the Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe. This instrument automatically corrects pH measurements for variation in electrode slope due to temperature change.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
TRUSTED_SUSTAINABILITY

Specifications

Type ATC Probe
Temperature (Metric) Operating 0°C to 80°C
Accuracy ±1°C
pH Range 0 to 14
Material Epoxy
For Use With (Equipment) Orion Star Series Meters
Description MiniDIN connector (ATC)
Diameter (English) Body 0.2 in.
Diameter (Metric) Body 6 mm
Length (English) 4.7 in.
Length (Metric) 120 mm
Temperature (English) Operating 32°F to 176°F
Connector Types Mini-DIN
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.