Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ EC3000XL Programmable Power Supply

Catalog No. p-4528932
Click to view available options
Voltage:
120 V
This item is not returnable. View return policy
This item is not returnable. View return policy

Retain settings after shut-down with the power-off memory of this programmable power supply.

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC3000XL Programmable Power Supply. It is ideal for DNA, RNA and protein electrophoresis, as well as sequencing applications.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Four jacks
TRUSTED_SUSTAINABILITY

Specifications

Current 400 mA
Description Model EC3000XL; 120V 50/60Hz
Max. Current 400 mA
Product Line Owl
Timer 0 to 99 hr. 59 min.
Display Voltage, current or power
No. of Jacks 4
Dimensions (L x W x H) 12 x 10.75 x 5.25 in. (31 x 27 x 13.3 cm)
Length (English) 12 in.
Length (Metric) 31 cm
Width (English) 10.75 in.
Width (Metric) 27 cm
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Electrical Requirements 120 V 50/60 Hz
Max. Voltage 3000 V
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.