Learn More
Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster
Description
Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster. One of the simplest devices to cast gradient gels, this caster is compatible with the Owl™ PBDS system.
- With an external gradient maker, gels can be cast with ease and great reproducibility
- The design and format of this unit will provide years of service in your lab
Specifications
Specifications
| Description | P7-CST Gradient Gel Caster |
| For Use With (Equipment) | Owl P7-CST System |
| Product Line | Owl |
| Type | Caster |
| Length (Metric) | 13 cm |
| Width (Metric) | 15 cm |
| Height (Metric) | 13 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.