Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster

Catalog No. p-4528856
Click to view available options
Type:
Caster
Frosted Blank Glass

Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster.

Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster. One of the simplest devices to cast gradient gels, this caster is compatible with the Owl™ PBDS system.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P7-CST System
Product Line Owl
Type Frosted Blank Glass
Thickness (English) 0.09 in.
Length (Metric) 10 cm
Width (Metric) 10 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.