Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ µPAC™ Neo HPLC Columns

Catalog No. 01213184
Change view
Click to view available options
Includes:
110 cm μPAC™ Neo HPLC Column
110 cm µPAC Neo Plus column
110 cm µPAC Neo Plus column, ACC-VSP1006, ACC-VSP2050, ACC-GRNDC, ES993
5.5 cm High Throughput μPAC™ Neo HPLC Column
50 cm μPAC™ Neo HPLC Column
50 cm µPAC Neo Plus column
50 cm µPAC Neo Plus column, ACC-VSP1006, ACC-VSP2050, ACC-GRNDC, ES993
HT µPAC Neo Plus column
HT µPAC Neo Plus column, ACC-VSP2006, ACC-VSP2050, ACC-GRNDC, ES994
Product Line:
µPAC Neo
µPAC Neo Plus
µPAC Neo Plus
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Product Line
01-213-184 110 cm µPAC Neo Plus column µPAC Neo Plus
LOLO050NEOB - -
NANO050NEOB 50 cm μPAC™ Neo HPLC Column µPAC Neo
NANO110NEOB 110 cm μPAC™ Neo HPLC Column µPAC Neo
CAPHTNEOB 5.5 cm High Throughput μPAC™ Neo HPLC Column µPAC Neo
01-213-182 HT µPAC Neo Plus column µPAC Neo Plus
01-213-183 50 cm µPAC Neo Plus column µPAC Neo Plus
01-001-138 50 cm µPAC Neo Plus column, ACC-VSP1006, ACC-VSP2050, ACC-GRNDC, ES993 µPAC Neo Plus
01-001-139 110 cm µPAC Neo Plus column, ACC-VSP1006, ACC-VSP2050, ACC-GRNDC, ES993 µPAC Neo Plus
01-001-140 HT µPAC Neo Plus column, ACC-VSP2006, ACC-VSP2050, ACC-GRNDC, ES994 µPAC Neo Plus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-213-184 Supplier Thermo Scientific™ Supplier No. COLUPAC110NAN
Add to Cart
Add to Cart

Learn more about your proteome samples with Thermo Scientific™ μPAC™ Neo Plus HPLC columns.

Learn more about your proteomics samples with Thermo Scientific™ μPAC™ Neo Plus HPLC columns. Taking your performance even further, our μPAC Neo Plus column line offers higher resolution than the previous generation of μPAC™ Neo columns, ensuring that you can extract the maximum amount of information from highly complex samples using low-flow chromatography. Column installation is simple and reliable with Thermo Scientific™ nanoViper™ Fingertight Fittings.

The μPAC Neo Plus column range is the ideal choice for a variety of proteomics experiments, including fast label-free quantitation, comprehensive identification, and single cell analysis.

Performance and Robustness

- μPAC Neo Plus columns operate at moderate pressures, allowing for longer flow paths that increase separation performance and sensitivity. Operating at lower back pressures also extends column lifetime.

 

Column-to-Column Reproducibility

- The unique micromachining manufacturing of our μPAC Neo Plus column line produces columns that are virtually identical. This results in increased injection-to-injection and column-to-column reproducibility, providing you with greater confidence in your results throughout the duration of a research study.

 

Perfect Flow Path Order

- μPAC Neo Plus columns are designed with a perfect flow path order, eliminating heterogeNeo Plusus flow paths. The ordered flow path of the columns minimizes dispersion to the overall separation, resulting in sharper and more intense chromatographic peaks.

 

TRUSTED_SUSTAINABILITY

Specifications

Column Format Double nanoViper
Flow Rate 100 to 1000 nL/min
For Use With 10 µm I.D. voltage spacer and grounding cable
Includes 110 cm µPAC Neo Plus column
Max. Pressure 6526 psi (450 bar)
pH 1.5 to 7
Pore Size 100 to 300 Å
Temperature 60°C
Stationary Phase C18
Product Line µPAC Neo Plus
Volume (Metric) 4.5 µL
Packing Material Silicon Chip
Column Type Cylindrical Micro Pillar Array
Endcapped Yes
For Use With (Application) Bottom-up Proteomics
Bed Length 110 cm
Bed Width 180 µm
Interpillar Distance 1.25 µm
Pillar Diameter 2.5 µm
Pillar Length 30 µm
Product Type 110 cm μPAC Neo Plus column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.