Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Steel Cabinet
GREENER_CHOICE

Catalog No. 06000011 Shop All Fisherbrand Products
Click to view available options
Width (English):
18 in.
24 in.
36 in.
48 in.
No. of Drawers:
4
8

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Compliance

SEFA 8

Specifications

Product Type Standing Height Cabinet
Cabinet Type Standing Height
Certifications/Compliance SEFA 8
Depth (English) 22 in.
Color White
Depth (Metric) 55.9 cm
Width (Metric) 91.4 cm
Width (English) 36 in.
Includes Cutout for service access
Height (English) 35.1 in.
Height (Metric) 89.2 cm
No. of Drawers 4
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.