Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Steel Cabinet with Removable Back
Shop All Fisherbrand Products

Click to view available options
Width (English):
18 in.
24 in.
30 in.
36 in.
42 in.
48 in.
No. of Doors:
1
2
Hinge Side:
Left
Left and Right
Right
Includes:
Removable Back
Removable Back, 1 Drawer
Removable Back, 2 Drawers
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Compliance
SEFA 8
Specifications
Specifications
Product Type | Standing Height Cabinet |
Includes | Removable Back, 1 Drawer |
No. of Drawers | 1 |
Width (English) | 18 in. |
Width (Metric) | 45.7 cm |
Hinge Side | Right |
No. of Doors | 1 |
Height (English) | 35.1 in. |
Height (Metric) | 89.2 cm |
Cabinet Type | Standing Height |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction