Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Solvent Storage Standing Height Steel Cabinet
Shop All Fisherbrand Products

Click to view available options
No. of Doors:
1
2
Width (English):
24 in.
36 in.
48 in.
Description
- Construction meets UFC, OSHA and MFPA No. 30-1993
- Includes vent bungs with flame arrestors
- Self-closing, lock mechanism
Compliance
ANSI/NFPA 30
Specifications
Specifications
Product Type | Solvent Storage Cabinet |
Height (English) | 35.1 in. |
Width (Metric) | 91.4 cm |
No. of Doors | 2 |
Width (English) | 36 in. |
Height (Metric) | 89.2 cm |
Includes | Vent bungs with flame arrestors, Grounding lug, self closing lock |
Door Type | Self-closing with Slam Latch |
Certifications/Compliance | SEFA 8, UFC Listed, OSHA listed, NFPA No. 30-1993 |
Color | White |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction