Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Tall Cabinet with Three Point Lock
GREENER_CHOICE

Catalog No. p-7089902 Shop All Fisherbrand Products
Click to view available options
Width (English):
36 in.
48 in.
Door Type:
Framed Glass Door
Solid Door

Fisherbrand™ Painted Steel Tall Cabinets with Three Point Lock are free standing 2 door cabinets.

  • Standard with Three Point Lock
  • Five shelves are included and are adjustable in half-inch increments
  • Must be anchored to wall
  • When installing tall cases under soffits, 85.5 in. minimum height is required from finished floor to finished soffit

Specifications

Product Type Tall Cabinet
Cabinet Type Tall Cabinet
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 84.625 in.
Height (Metric) 214.9 cm
Includes Five adjustable shelves, Three point lock
Color White
Door Type Solid Door
Width (Metric) 91.4 cm
Certifications/Compliance SEFA 8
Warranty 2 Years
Width (English) 36 in.
No. of Doors 2
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.