Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Painted Steel Vacuum Pump Cabinet
Shop All Fisherbrand Products

Click to view available options
Width (English):
24 in.
36 in.
48 in.
No. of Doors:
1
2
Hinge Side:
Left
Left and Right
Right
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Interior of cabinet is lined with rigid acoustical insulation
- 110 V interior duplex receptacle wired to switch at front of cabinet
- Toe kick integral with door
Specifications
Specifications
Height (Metric) | 89.2 cm |
Hinge Side | Left and Right |
Depth (Metric) | 55.9 cm |
Certifications/Compliance | SEFA 8P |
Height (English) | 35.1 in. |
Depth (English) | 22 in. |
Electrical Requirements | Yes |
No. of Doors | 2 |
Color | White |
Cabinet Type | Base Cabinet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction