Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle
SDP

Catalog No. SG002700
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72 mm OD
  • 23 gauge needles are 0.63 mm OD
  • 26 gauge needles are 0.47 mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5 μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE

Specifications

Description Not gas tight
Needle Gauge 26 G
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.11 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.96 in.
Product Type Autosampler Syringe
Model 10F-CTC-5/0.47C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, CombiPAL, GC PAL
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.