Learn More
Description
Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.
- Feature Diamond Syringe Technology
- Improved solvent resistance
- Increased operational smoothness
- Designed specifically for PAL
- Better level of accuracy due to reduced carryover and no risk of adhesive contamination
- Perform up to 150°C and have an energized plunger tip to ensure a gas tight seal
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Gas chromatography |
| Product Type | Autosampler Syringe |
| Model | 1MF-CTC-EGT-HS-5.6/0.47H |
| Volume (Metric) | 1 mL |
| Needle Point Style | Side Hole |
| For Use With (Equipment) | CTC, CombiPAL, PAL, LEAP |
| Connection Type | Fixed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
