Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle
SDP

Catalog No. p-6827064 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
Needle Gauge:
26 G
Diameter (Metric) Outer Needle:
0.47 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle
SG008136 1 mL 26 G 0.47 mm
SG008636 2.5 mL 26 G 0.47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG008136 Supplier SGE™ Supplier No. 008136

Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.

  • Feature Diamond Syringe Technology
  • Improved solvent resistance
  • Increased operational smoothness
  • Designed specifically for PAL
  • Better level of accuracy due to reduced carryover and no risk of adhesive contamination
  • Perform up to 150°C and have an energized plunger tip to ensure a gas tight seal

Specifications

Needle Gauge 26 G
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Product Type Autosampler Syringe
Model 1MF-CTC-EGT-HS-5.6/0.47H
Volume (Metric) 1 mL
Needle Point Style Side Hole
For Use With (Equipment) CTC, CombiPAL, PAL, LEAP
Connection Type Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.