Learn More
Parker domnick hunter™ Ultra-High Purity Hydrogen Generators for GC and GC/MS

Description
Generate hydrogen from just deionized water and electricity, at low pressure and only on demand. Choose from three diffferent models, with flowrates ranging from 160mL/min. to 500mL/min. All models feature unique generator monitoring and alarm system that ensures high reliability and user safety.
- Ion exchange membrane produces a flow of ultra-pure hydrogen; regenerative desiccant dryer purifies it further for use as a carrier gas
- Gas on demand: no warmup period
- Cell compression and water management units ensure cell reliability and longevity
- Monitoring/alarm system provides automatic hydrogen leak detection and continuous monitoring of vital parameters
- Seven-stage explosion protection system plus minimal stored gas mean safe operation
Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz.
Compliance
CE, CSA and UL compliant and listed.
Warranty and Services
Two years, cell; one year, entire system
Specifications
Specifications
| Certifications/Compliance | CE, CSA, UL |
| Depth (English) | 18.5 in. |
| Depth (Metric) | 47 cm |
| Flow Rate | 500 mL/min. |
| Height (English) | 17.9 in. |
| Height (Metric) | 45.6 cm |
| Max. Ambient Operating Temperature | 5°C to 40°C |
| Outlet Port | 0.125 in. compression fitting |
| Voltage | 90/264 V |
| Weight (Metric) | 25 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.