Learn More
Parr™ 1341 Plain Jacket Calorimeter

Shop All Parr Instrument Company Products


Description
Plain Jacket Oxygen Bomb Calorimeter
- Static jacket unit
- Manual operation
- 5000 to 8000kcal (20920 to 33472J) range
- Two tests per hour with 25 minutes operator time/test
- 0.3% RSD Precision Class Instrument
- 0.002°C temperature resolution, Parr 6775 digital thermometer (04-731-200)
- Simple design
- Economical
- Molded fiberglass jacket
- Economical general-purpose system burns solids or liquid samples with recovery in minutes
Order Info
Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Plain Jacket Calorimeter |
| Certifications/Compliance | ISO 9001:2008, CSA, CE, ASTM |
| Depth (English) | 8.5 in. |
| Depth (Metric) | 21 cm |
| Electrical Requirements | 115 V, 50/60Hz |
| For Use With (Application) | Measuring heat of combustion of solid or liquid fuels, waste materials and other combustible samples |
| Height (English) | 11.5 in. |
| Height (Metric) | 29 cm |
| Hertz | 50/60 Hz |
| Includes | Ignition unit, molded fiberglass static jacket unit with double walls and a double cover, 6775 digital thermometer, manual oxygen fill, manual bucket fill, manual bomb wash |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.