Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Parr™ Reaction Bottles for 3911 Shaker Hydrogenation Apparatus
Shop All Parr Instrument Company Products

Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- Max. Working Pressure: 60psi
- Made of borosilicate glass
- Treats smaller chargers
- Fits bottle holder and requires an additional spacer spool
Specifications
Specifications
| Product Type | Reaction Bottle |
| Capacity (Metric) | 250 mL |
| For Use With (Equipment) | Parr™ 3911 Shaker Hydrogenation Apparatus |
| Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction