Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parr™ 6725 Semi-Micro Calorimeter
GSA_VASDP

Catalog No. 04731190
Click to view available options
Voltage:
115 V
230 V

Compact, and easily operated

The 6725 Semimicro Calorimeter is a static jacket, combustion calorimeter designed specifically for measuring the heat of combustion of small samples when only limited amounts of test material are available. Ideal for use in marine biology, it can also be used for testing a variety of heat powders and pyrotechnic mixtures.

  • Measures samples in the range of 25 to 200mg
  • 3 tests per hour
  • Operation pre-test time: 10 minutes
  • Maximum sample size: 1200 calories
  • Temperature resolution: 0.0001°C
  • 0.4% RSD Precision Class Instrument
  • Compensated jacket and Dewar flask bucket
  • Includes 6772 calorimetric thermometer

1109A Semimicro Oxygen Bomb

  • 22mL volume
  • Sample size: 25 to 200mg
  • Liberates 52 to 1200 calories when burned in oxygen
  • Used for self-oxidizing heat powders that release <2400 calories per charge

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Semi-micro Calorimeter
Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Connector Types Ethernet or USB
Depth (English) 13 in.
Depth (Metric) 33 cm
For Use With (Application) Measuring the heat of combustion of small samples when only limited amounts of test material are available, ideal for use in marine biology, it can also be used for testing a variety of heat powders and pyrotechnic mixtures
Height (English) 13 in.
Height (Metric) 33 cm
Includes 6772 precision calorimeter thermometer/controller, compensated jacket and dewar flask bucket, 1109A 22mL manual valve semi-micro bomb, SD memory and TCP/IP network communications, oxygen and bucket fill
Memory Stores 1000 tests
Operating Time 6 to 10 min./Test
Operation Manual
Precision 0.004
Sample Range 52 to 1200 calories
Temperature Resolution 0.0001°C
Test Time 2 to 3 Tests/hr.
Voltage 115 V
Width (English) 9 in.
Width (Metric) 22 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.