Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parr™ 6772 Calorimetric Thermometer
GSA_VASDP

Catalog No. p-3397503
Click to view available options
Voltage:
115 V
230 V

Versatile two channel precision calorimetric thermometer

The 6772 Calorimetric Thermometer will perform a number of special functions designed specifically for the 1341, 6725 and 6755 calorimeters. It will determine the net temperature rise, apply all necessary corrections and calculate and report the heat of combustion in units selected by the operator.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Calorimetric Thermometer
Depth (English) 14.17 in.
Depth (Metric) 36 cm
For Use With (Application) Determine the net temperature rise, apply all necessary corrections and calculate and report the heat of combustion in units selected by the operator
For Use With (Equipment) Parr™ 1341, 6725 and 6755 Calorimeters
Height (English) 12.2 in.
Height (Metric) 31 cm
Includes 1168E standard thermistor probe, 2 channels, built-in ignition circuit
Voltage 115 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.