Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Paulson High Heat Windows
Shop All Paulson Mfg Products

Click to view available options
Lens Tint:
Clear
Dark Green
Specifications
Specifications
| Width (Metric) | 39.37 cm |
| Thickness (Metric) | 0.15 cm |
| Width (English) | 15.5 in. |
| Lens Tint | Dark Green |
| Length (English) | 8 in. |
| Length (Metric) | 20.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction