Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Paulson Shield Labels
SDP

Provide positive identification at a distance

Specifications

Product Type Body Shield Identification Label
Color Black on White
Material Mylar
Diameter (Metric) 60.96 cm
For Use With (Equipment) Body and capture shield
View More Specs

Products 5
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
19-500-351
SDP
View Documents
Paulson
BSLABC
Corrections Label N/A N/A N/A
19-500-353
SDP
View Documents
Paulson
BSLABP
Police Label N/A N/A N/A
19-500-352
SDP
View Documents
Paulson
BSLABM
Military Police Label N/A N/A N/A
19-500-355
SDP
View Documents
Paulson
BSLABS
Sheriff Label N/A N/A N/A
19-500-354
SDP
View Documents
Paulson
BSLABPA
Policia Label N/A N/A N/A
Description

Description

  • Replacement labels for body and capture shields
  • Mylar™ self-adhesive labels attach to inside surface of shield
Specifications

Specifications

Body Shield Identification Label
Mylar
Body and capture shield
Black on White
60.96 cm
4 oz.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.