Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Paulson Welding Windows
Shop All Paulson Mfg Products

Click to view available options
Dimensions (L x W):
22 x 39.4 cm (8.6 x 15.5 in.)
25.4 x 50.8 cm (10 x 20 in.)
For Use With (Equipment):
Fits HG1, HG3, HG4, CB1, CB2, CB6 models
Fits HG3, HG4, CB1, CB2, CB6, HG7, HB2, CB10, CB11, CB12 models
Lens Tint:
Clear
Shade 5
Specifications
Specifications
Dimensions (L x W) | 25.4 x 50.8 cm (10 x 20 in.) |
Thickness (English) | 0.060 in. |
Thickness (Metric) | 0.15 cm |
Lens Tint | Shade 5 |
Product Type | Welding window |
For Use With (Equipment) | Fits HG3, HG4, CB1, CB2, CB6, HG7, HB2, CB10, CB11, CB12 models |
Model | IM20-P6F5 |
Lens Material | Propionate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction