Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PC200 Immersion Circulators
GSA_VA

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.

$6210.00 - $6602.53

Specifications

Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB
Flow Rate 24 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range 13°C to 300°C
View More Specs

Products 3
Catalog Number Mfr. No. Model Voltage Frequency Price Quantity & Availability  
Catalog Number Mfr. No. Model Voltage Frequency Price Quantity & Availability  
13-875-523
Accessories View Documents
Thermo Scientific™
1570002
PC200 100/115V 50/60 Hz
Each for $6,210.00
Only null left
Add to Cart
 
13-875-524
Accessories View Documents
Thermo Scientific™
1570022
PC200 with bridge 100/115V 50/60 Hz
Each for $6,602.53
Only null left
Add to Cart
 
13-874-951
GSA_VA
Accessories View Documents
Thermo Scientific™
1570025
PC200 with bridge 200/230 V 50/60 Hz
Each for $6,602.53
Only null left
Add to Cart
 
Description

Description

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Specifications

Specifications

CE marked, UL listed, CSA, RoHS
24 L/min.
13°C to 300°C
500 mbar/8.12 psi
0.01°C
9.2 in.
7.4 in.
16.6 in.
50/60 Hz
USB
Force Pump, Suction Pump
2 kW/1.2 kW
3/FL
9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
23.3 cm
18.9 cm
42.1 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.