Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ BRAND™ 8-Strip PCR Tubes with Attached Single Caps, BIO-CERT™ PCR QUALITY
Click to view available options
Closure Type:
Domed Cap (Attached)
Flat Cap (Attached)
Volume (Metric):
0.1 mL/Tube
0.2 mL/Tube
Description
BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:
- BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
- Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
- User-Friendly Features: Numbered wells provide clear and easy identification.
- Individually Attached Flat Caps: Feature three connectors for added rigidity, making them ideal for real-time qPCR.
- Individually Attached Domed Caps: Equipped with a single connector, allowing for easy separation and convenient use.
- High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
- Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.

Specifications
Specifications
Certifications/Compliance | Certified RNase/DNase-free |
Closure Color | Clear |
Color | Clear |
Description | Rigid PCR 8-strips with individually attached domed caps, clear, pack of 120 strips |
Volume (Metric) | 0.2 mL/Tube |
Quantity | 120 Strips |
Closure Material | Polypropylene |
Sterility | Non-sterile |
Material | Polypropylene |
Dnase Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction