Learn More
Description
Eppendorf PCR Tubes 0.2 mL Include:
- Eppendorf PCR Tubes 0.2mL, PCR Clean, colorless, dome cap, 1000 tubes
Eppendorf PCR Tube Strips 0.2 mL Include:
- Eppendorf PCR Tube Strips 0.2mL, PCR Clean, colorless, attached dome cap, 960 tubes
Eppendorf PCR Tubes 0.2 mL Features:
- Thin polypropylene walls ensure efficient and homogeneous heat transfer for high-quality PCR results.
- Hinged lid provides tight seal to prevent evaporation and is easy to open.
- Lid includes a contamination shield for sample protection.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors. Single tubes.
Specifications
Specifications
| Certifications/Compliance | Human DNA, DNase, RNase, PCR inhibitor-free |
| Color | Clear |
| Volume (Metric) | 0.2 mL |
| Quantity | 1000/Pk. |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Hinged Cap |
| Autoclavable | Autoclavable |
| Format | Single Tube |
| Product Type | Thin Wall PCR Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.