Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ PCR Tubes and Plates
Click to view available options
Color:
Green
Natural
Red
Yellow
Closure Type:
Domed Cap
Flat Cap
Volume (Metric):
0.2 mL
0.5 mL
Product Type:
PCR Tube
Description
Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.
- Tubes feature thin walls for optimal heat transfer
- Caps seal securely to minimize evaporation.
- Elevated well rims to ensure uniform sealing.
- Thermo Scientific™ PurePak™ packaging reduces contamination
- Certified RNase-, DNase-, DNA, and Pyrogen-free
- Clear, nonsterile
Specifications
Specifications
| Color | Red |
| Volume (Metric) | 0.5 mL |
| For Use With (Equipment) | Thermal Cyclers |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Closure Included | Yes |
| Product Type | PCR Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction