Learn More
Description
- One-piece, finger-tight design
- Self-adjusting to accommodate all 10-32 port depths
- Made of biocompatible PEEK
- Rated to 5,000 psi (350 bar)
- Available in three IDs: 0.13, 0.17, or 0.25 mm
Specifications
Specifications
| Type | Column Coupler |
| Color | Yellow |
| Diameter (Metric) Inner | 0.17 mm |
| For Use With (Application) | Connect Two Columns, a Guard Holder to a Column, or Inline Sample Prep Holders |
| Port Type | 10-32 |
| Material | PEEK |
| Pressure | 5000 psi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
