Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ PEEK Column Couplers

Click to view available options
Diameter (Metric) Inner:
0.13 mm
0.17 mm
0.25 mm
Description
- One-piece, finger-tight design
- Self-adjusting to accommodate all 10-32 port depths
- Made of biocompatible PEEK
- Rated to 5,000 psi (350 bar)
- Available in three IDs: 0.13, 0.17, or 0.25 mm
Specifications
Specifications
Type | Column Coupler |
Color | Red |
Diameter (Metric) Inner | 0.13 mm |
For Use With (Application) | Connect Two Columns, a Guard Holder to a Column, or Inline Sample Prep Holders |
Port Type | 10-32 |
Material | PEEK |
Pressure | 5000 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction