Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PEEK Tubing
SDP

Catalog No. 06611728 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Overall Length (Metric):
1 m
3 m
10 m
Diameter (English) Inner:
0.0025 in.
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner
06-611-728 3 m 0.005 in.
06-611-727 1 m 0.0025 in.
06-611-729 10 m 0.005 in.
06-611-730 3 m 0.007 in.
06-611-731 10 m 0.007 in.
06-611-732 3 m 0.010 in.
06-611-733 10 m 0.010 in.
06-611-734 3 m 0.020 in.
06-611-735 10 m 0.020 in.
06-611-736 3 m 0.030 in.
06-611-737 10 m 0.030 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-611-728 Supplier Restek™ Supplier No. 27747
Add to Cart
Add to Cart

Ideal for plumbing to and inside HPLC systems

  • Less oxygen permeable and more temperature resistant than PTFE or Tefzel tubing
  • For use with PEEK finger-tight or flangeless fittings
  • Easily cut to length using Clean-Cut Tubing Cutter (#25069)
  • Use Tubing ≤ 0.007 in. to 7,000 psi; Tubing ≥ 0.010 in. ID to 5,000 psi
  • Outer Diameter: 1/16 in.
  • Length: 3 or 10 meter

Specifications

Type Tubing
Color Red Stripe
For Use With (Application) PEEK Finger-Tight or Flangeless Fittings
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 3 m
Material PEEK
Maximum Pressure 7,000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.