Learn More
Description
- Less oxygen permeable and more temperature resistant than PTFE or Tefzel tubing
- For use with PEEK finger-tight or flangeless fittings
- Easily cut to length using Clean-Cut Tubing Cutter (#25069)
- Use Tubing ≤ 0.007 in. to 7,000 psi; Tubing ≥ 0.010 in. ID to 5,000 psi
- Outer Diameter: 1/16 in.
- Length: 3 or 10 meter
Specifications
Specifications
| Type | Tubing |
| Color | Orange Stripe |
| For Use With (Application) | PEEK Finger-Tight or Flangeless Fittings |
| Diameter (English) Inner | 0.020 in. |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 10 m |
| Material | PEEK |
| Maximum Pressure | 5,000 psi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
