Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PEEK Tubing

Catalog No. p-7202881 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (English) Inner:
0.005 in.
0.055 in.
0.062 in.
Diameter (English) Outer:
1/16 in.
1/8 in.

Useful for when contact between the sample and metal components must be avoided in an HPLC system, such as when working with metal complexing agents or certain biochemical compounds

  • A popular replacement for stainless steel tubing in various places in the HPLC system
  • Useful when contact between the sample and metal components must be avoided, such as when working with metal complexing agents or certain biochemical compounds
  • Tubing is flexible, easy to cut, has excellent mechanical stability and chemical compatibility
  • Tetrahydrofuran (THF), dimethyl sulfoxide (DMSO), methylene chloride, and concentrated nitric and sulfuric acids should not be used with PEEK tubing
  • 1/16 in. tubing is color coded for easy identification of the internal diameter
  • Maximum Temperature: 100°C
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Color Red
For Use With (Application) HPLC Systems
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 1/16 in.
Overall Length (English) 10 ft.
Overall Length (Metric) 3 m
Material PEEK
Maximum Pressure 8000 psi
Max. Operating Temperature (Metric) 100°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.