Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PEEK Unions, Tees, and Crosses
SDP

Catalog No. 06611696 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Type:
Cross
Tee
Union
Diameter (Metric) Inner:
0.25 mm
0.50 mm
0.75 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Diameter (Metric) Inner
06-611-696 Union 0.25 mm
06-611-702 Cross 0.25 mm
06-611-703 Cross 0.50 mm
06-611-699 Tee 0.25 mm
06-611-700 Tee 0.50 mm
06-611-701 Tee 0.75 mm
06-611-697 Union 0.50 mm
06-611-698 Union 0.75 mm
06-611-704 Cross 0.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-611-696 Supplier Restek™ Supplier No. 27715
Add to Cart
Add to Cart

Ideal for quickly and reliably connecting PEEK tubing in HPLC systems

  • One-piece, finger-tight fittings do not require ferrules
  • For 1/16 in. tubing on all 10-32 ports
  • Included end fittings and body made of biocompatible PEEK
  • Available in 0.25, 0.50, and 0.75 mm bore sizes
  • Maximum temperature: 100°C
  • Rated to 5,000 psi (350 bar)
  • Low dead volume

Specifications

Type Union
Diameter (English) Outer 1/16 in.
Diameter (Metric) Inner 0.25 mm
For Use With (Application) PEEK Tubing
Port Type 10-32
Material PEEK
Pressure 5000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.