Learn More
Description
- One-piece, finger-tight fittings do not require ferrules
- For 1/16 in. tubing on all 10-32 ports
- Included end fittings and body made of biocompatible PEEK
- Available in 0.25, 0.50, and 0.75 mm bore sizes
- Maximum temperature: 100°C
- Rated to 5,000 psi (350 bar)
- Low dead volume
Specifications
Specifications
| Type | Union |
| Diameter (English) Outer | 1/16 in. |
| Diameter (Metric) Inner | 0.75 mm |
| For Use With (Application) | PEEK Tubing |
| Port Type | 10-32 |
| Material | PEEK |
| Pressure | 5000 psi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
