Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PEEKsil™ Tubing

Catalog No. 111010400 Shop All MilliporeSigma Supelco Products
Click to view available options
Overall Length (Metric):
10 cm
20 cm
50 cm
Diameter (Metric) Inner:
25 μm
50 μm
75 μm
100 μm
150 μm
Diameter (Metric) Outer:
0.8 mm
1.6 mm

Fused silica tubing sheathed in PEEK polymer, with an effective outer diameter

  • PEEK sheating is mechanically strong and has ideal characteristics for sealing with metal or polymer fittings
  • Fused silica core provides a consistent and rigid fluid pathway with very tight tolerances and industry-accepted chemical properties
  • Extremely low absorption characteristics, especially when compared to stainless steel
  • Excellent chemical compatibility
  • Note: Do not cut this tubing - it should be used as its precut lengths because of permanent damage caused by conventional cutters
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Color Natural
For Use With (Application) HPLC
Diameter (English) Inner 0.002 in.
Diameter (English) Outer 1/16 in.
Diameter (Metric) Inner 50 μm
Diameter (Metric) Outer 1.6 mm
Overall Length (Metric) 20 cm
Material Polymer-sheathed Fused Silica

PEEKSil is a trademark of SGE Analytical Science Pty Ltd.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.