Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Periscope
SDPSCI_ED

Catalog No. s06979 Shop All United Scientific Supplies, Inc Products
Click to view available options
Grade:
5+

Catalog No. S06979

Supplier: United Scientific™ PSCOPE

Only null left
Add to Cart
Add to Cart

Periscope inspired by naval periscopes used on submarines.

  • Hand-held instrument.
  • Used for demonstrating reflective qualities of light.
  • Consists of outer case with mirrors at each end set parallel to each other at 45° angle.
  • Dimensions: 20 x 5 x 5 cm (8 x 2 x 2 in.)

Specifications

Grade 5+
Format Model
Product Type Periscope
Width (English) 2 in.
Width (Metric) 5 cm
Height (English) 2 in.
Height (Metric) 5 cm
Languages English
For Use With (Application) Inspired by naval periscopes used on submarines
Subject Physics
Length (English) 8 in.
Length (Metric) 20 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.