Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius PES Tangential Flow Filtration Cassette for up to 1 L
Description
- Link the cassettes quickly and securely to a suitable pump and reservoirs, right out of the box.
- All-in-one design avoids the need for expensive cassette holders and TFF systems.
- Advanced flow path and fixed occlusion restrictor eliminate the effort that is usually needed for TFF.
- High performance PES or Hydrosart™ RC membranes ensure maximum recoveries.
- Improve safety for you and your sample with no need for flushing or cleaning.
- Cassettes contain 30 to 60% less plastic and are supplied with only the tubing you need.
- Membrane material: PES
- Recommended feed volume: 500 to 1000 mL

Specifications
Specifications
Filter Type | Ultrafiltration |
Format | Cassette |
For Use With (Equipment) | Peristaltic Pump |
Material | Polycarbonate |
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sample Volume | 0.5 to 1 L |
Sterility | Non-sterile |
Type | TFF cassette |
Volume (Metric) | 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction