Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ PFA Safety Coated Liquid-In-Glass Partial Immersion Thermometers
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
—
-10°C to +110°C
-10°C to +150°C
-10°C to +200°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
—
0°F to 230°F
0°F to 300°F
Immersion Length:
50 mm
76 mm
Length (English) Overall:
7.9 in.
12 in.
Description
- Contain blue organic liquid against lead-free white back glass
- Traceable to NIST, individually serialized
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
- Coated thermometers are just as accurate as uncoated thermometers, but are not recommended for timed tests as the coating can slow reaction time
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries
Specifications
Specifications
Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
Immersion Type | Partial Immersion |
Length (English) Overall | 12 in. |
Length (Metric) Overall | 305 mm |
Material | Glass |
Thermometer Fill | Organic |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | 0°F |
Temperature Range (English) | 0°F to 230°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction