Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius 100% Legal-for-Trade (NTEP) Precision Balance
Shop All Sartorius Products

Click to view available options
Capacity:
320 g
620 g
650 g
1200 g
3200 g
4200 g
5200 g
6200 g
8200 g
Readability:
1 mg
10 mg
0.1 g
Dimensions (D x W x H):
317 x 219 x 94 mm
317 x 219 x 146 mm
317 x 219 x 345 mm
Stabilization Time:
≤0.9 sec.
≤1.0 sec.
Description
- 100% Legal for Trade, NTEP-Certified balances
- IF you need legal-for-trade weighing, the new Entris II balance will be the ideal choice.
- Offering unrivalled value and backed by more than 150 years of German engineering expertise.
- NTEP Entris II balance line is the only balance in its class offering LED touch technology and 12 built-in applications at a budget price.

Specifications
Specifications
Certifications/Compliance | Certificate of Conformance; Certificate of Compliance |
Connection Type | D-Sub Connector, 9-Pin |
Description | NTEP Entris II Precision Balance 1200 g, 10 mg |
Capacity | 1200 g |
Display Type | Touchscreen |
Readability | 10 mg |
For Use With (Application) | Weighing, Dosing, Counting, Percentage Weighing, Net Total, Totalizing, Animal Weighing, Calculation, Density, Statistics, Peakhold, Checkweighing, Mass Unit Conversion, Underfloor Weighing |
Leveling | Manual |
Material | Polybutylene Terephthalate (PBT); Glass; Stainless Steel |
Model | BCE1202-1NUS |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction