Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Phenolic Standing Height Cabinet

Catalog No. FBPH10330P Shop All Fisherbrand Products
Click to view available options
Color:
Beige
Platinum
White
Width (English):
30 in.
36 in.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

No. of Shelves 1
Width (English) 30 in.
Warranty 2 years
Width (Metric) 76.2 cm
Cabinet Type Standing Height
Height (English) 34.875 in.
Depth (English) 22 in.
Color Platinum
Height (Metric) 88.6 cm
Depth (Metric) 55.9 cm
No. of Doors 2
Material Phenolic
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.