Learn More
Thermo Scientific™ Phusion Blood Direct PCR Master Mix
Thermo Scientific Phusion Blood Direct PCR Master Mix is designed for amplification of DNA from whole blood. It eliminates the need for a separate DNA purification step prior to PCR.
$187.80 - $719.50
Specifications
| Concentration | 2X |
|---|---|
| GC-Rich PCR Performance | High |
| PCR Method | Direct PCR |
| Polymerase | Phusion Blood II DNA Polymerase |
| Reaction Speed | Fast |
Description
Thermo Scientific Phusion Blood Direct PCR Master Mix is designed for amplification of DNA from whole blood. It eliminates the need for a separate DNA purification step prior to PCR. The modified Phusion Hot Start II High-Fidelity DNA Polymerase is resistant to main PCR inhibitors present in blood and retains its activity at blood concentrations of up to 40% in the PCR reaction.
This accurate proofreading DNA polymerase makes the Phusion Blood Direct PCR Master Mix an ideal choice for demanding applications, such as cloning. Phusion Blood Direct PCR Master Mix also allows analysis of blood samples with different preservatives (e.g., heparin, EDTA, citrate), storage conditions, and from various species.
Highlights
- Direct PCR allows sample to be added directly to PCR reaction, reducing time-consuming and expensive DNA purification steps
- Available Dilution & Storage protocol allows several PCR reactions from one sample
- Specially engineered Phire Hot Start II DNA polymerase for extremely short PCR protocol times
- Master mix format with premixed gel loading dye minimizes risk of cross-contamination, reduces sample handling, and allows direct loading on gel
Applications
- Genotyping
- Transgene detection
- Knockout analysis
- Sequencing
- Cloning
Notes
- Annealing temperature for Phire DNA Polymerases may differ significantly from that of Taq-based polymerases.
Specifications
| 2X | |
| Direct PCR | |
| Fast | |
| Direct PCR Master Mix | |
| Genotyping | |
| Blunt | |
| Blood |
| High | |
| Phusion Blood II DNA Polymerase | |
| Yes | |
| Wet or Dry Ice | |
| Built-In Hot Start | |
| SuperMix or Master Mix | |
| DNA |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.