Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab pHydrion™ Testuff Sanitizer Set

Catalog No. 154202a Shop All Micro Essential Lab Products
Change view
Click to view available options
:
Sanitizer measure all set
Catalog No.
15-420-2A Sanitizer measure all set
1 options

Catalog No. 15-420-2A

Supplier: Micro Essential Lab ICQ 260

Includes

one 15 ft. (4.6m) roll of test paper in dispenser with color chart.

For quaternary ammonium compounds, iodophors, and chlorine. Quick “dip and read” test papers and test tube kits for all usual sanitizing solutions. Give reliable estimates of solution strength in minutes.

Micro Chlorine Tester

  • Measures 10 to 200ppm titratable chlorine
Low lodine Tester
  • Measures 10 to 50ppm titratable iodine
  • Also includes laminated color chart and two sample tubes
Micro Iodine Tester
  • Measures 50 to 225ppm titratable iodine
Low Ion Quat Tester
  • Measures 0 to 100ppm quaternary compounds
  • Also includes laminated color chart and two sample tubes
Quat Chek Tester
  • Measures 0 to 1000ppm dimethyl benzyl ammonium and similar quaternaries
  • Includes one 15 ft. (4.6m) roll of high-range (0 to 1000ppm) and one 15 ft. (4.6m) roll of low-range (0 to 400ppm) test paper in a double roll dispenser with color charts

Specifications

For Use With (Application) For quaternary Ammonium compounds, Iodophors and Chlorine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.