Learn More
Description
Light and small electronic pipet ensures an optimal working posture and offers comfortable pipeting. New ergonomic design protects from RSI (repetitive strain injury) and eases workload in long pipetting series. Provides more reliable results with a new generation technology and error control system.
- Helps prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection
- Ensures the most accurate, precise and reliable results due to advanced DC-motor concept and built-in error control
- Saves time with extremely fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
- Adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting
- Variety of pipetting modes in user friendly interface including memory places for favorite programs
- Unique Tracker in conjunction with pipetting, reverse pipetting and multi dispensing modes to help microplate work
- Adjustment possible for 1-point, 2-points and 3-points
- Easy maintenance of lower parts with GLP information integrated in software for service and calibration
- Safe-Cone filters in all models >10 μL to prevent contamination
- Autoclavable lower parts in all models (excluding 1200 μL model)
- Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
- Direct charging option with micro USB cable
- Delivered without USB AC adapter (available separately)
Specifications
Specifications
| Accuracy | 0.9%, 1.5%, 4% |
| Compatible Tips | 10μL Tip |
| Autoclavable | Autoclavable |
| Color | Gray |
| Number of Channels | 12 |
| Product Line | PICUS |
| Programmability | Yes |
| Type | Electronic Pipette |
| Volume (Metric) | 0.2 to 10 μL |
| Finger Style | Ergonomic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.