Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Pilot NEO Safety Goggles
Pilot NEO safety goggles have co-injected, ventilated frames for adaptability and comfort, chemical protection against liquid droplets/splashes, filters ultraviolet radiation, scratch-resistant coating, high resistance to aggressive chemicals, slows appearance of fogging
$16.14 - $32.60
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 3.14 in. |
Height (Metric) | 8 cm |
Shape | Rectangular |
Width (English) | 7 in. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
18-072-066
|
Bollé Safety
PSGPIL2L16 |
Clear |
Pair for $32.60
Pack of 5 PR for $155.10
|
|
|||||
18-072-068
|
Bollé Safety
PSGPIL2L17 |
CSP |
Each for $16.14
|
|
|||||
Description
- Adjustable neoprene strap
- Excellent field of vision
- Flexible PP/TPR frame
- Vented
- D3/D4 rated
- Fits over prescription glasses
Specifications
Anti-fog, Scratch-resistant | |
8 cm | |
7 in. | |
ANSI Z87+ | |
Black | |
3 oz. | |
Polycarbonate | |
UVA and UVB |
3.14 in. | |
Rectangular | |
18 cm | |
Safety Goggles | |
Neoprene Strap | |
Reusable | |
TPR | |
Vented |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title