Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Pink Antistatic Bag, Grip Seal
Pink Antistatic Bags dissipate a static charge to ground preventing static charge building up on the package or device. Used for non-ESD sensitive items destined for use in an EPA
Supplier: Antistat 0030003
Description
- Blow-molded with antistatic additives
- Static release time is <2 seconds
- Provided as standard with white 'write on' panel and ESD logo
- Soft texture and flexible
- Surface resistance of 107 to <1011
- Immediately secures items inside using its grip seal function
- 300 gauge thickness
Specifications
Not Autoclavable | |
Pink | |
Bag Only | |
75 μ | |
8 x 6 in. | |
152 mm |
Grip Seal | |
Packaging of Non-ESD Sensitive Items used within an EPA | |
LDPE | |
3 mil | |
203 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction