Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Pink Antistatic Bag, Grip Seal
Pink Antistatic Bags dissipate a static charge to ground preventing static charge building up on the package or device. Used for non-ESD sensitive items destined for use in an EPA
$8.59 - $35.55
Specifications
Autoclavable | Not Autoclavable |
---|---|
Closure Type | Grip Seal |
Color | Pink |
For Use With (Application) | Packaging of Non-ESD Sensitive Items used within an EPA |
Includes | Bag Only |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
17-150-216
|
Antistat
0030001 |
5 x 3 in. |
Pack of 100 for $9.49
|
|
|||||
17-150-217
|
Antistat
0030002 |
6 x 4 in. |
Pack of 100 for $8.59
|
|
|||||
17-150-218
|
Antistat
0030003 |
8 x 6 in. |
Pack of 100 for $14.84
|
|
|||||
17-150-219
|
Antistat
0030004 |
12 x 10 in. |
Pack of 100 for $30.50
|
|
|||||
17-150-220
|
Antistat
0030011 |
10 x 8 in. |
Pack of 100 for $23.85
|
|
|||||
17-150-221
|
Antistat
0030012 |
10 x 6 in. |
Pack of 100 for $18.02
|
|
|||||
17-150-222
|
Antistat
0030013 |
12 x 8 in. |
Pack of 100 for $27.85
|
|
|||||
17-150-223
|
Antistat
0030015 |
14 x 10 in. |
Pack of 100 for $35.55
|
|
|||||
17-150-224
|
Antistat
0030039 |
8 x 5 in. |
Pack of 100 for $12.46
|
|
|||||
Description
- Blow-molded with antistatic additives
- Static release time is <2 seconds
- Provided as standard with white 'write on' panel and ESD logo
- Soft texture and flexible
- Surface resistance of 107 to <1011
- Immediately secures items inside using its grip seal function
- 300 gauge thickness
Specifications
Not Autoclavable | |
Pink | |
Bag Only | |
75 μ |
Grip Seal | |
Packaging of Non-ESD Sensitive Items used within an EPA | |
LDPE | |
3 mil |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title