Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Pink Antistatic Bag, Open Top
Click to view available options
Dimensions (L x W):
5 x 3 in.
6 x 4 in.
8 x 5 in.
8 x 6 in.
10 x 6 in.
10 x 8 in.
12 x 8 in.
12 x 10 in.
14 x 10 in.
14 x 12 in.
16 x 12 in.
18 x 12 in.
18 x 14 in.
18 x 16 in.
20 x 16 in.
24 x 18 in.
24 x 20 in.
36 x 24 in.
Description
- The Pink Antistatic Bags are formed using blow-molded polyethylene with antistatic additives
- Soft texture and flexible
- Surface resistance of 107 to <1011
- Pink antistatic bags have the ability to dissipate a static charge to ground
- Prevents static charge from building up on the package or device
- The material is also antistatic and will not charge up when rubbed against other materials
- Bag material allows visual identification of the items being stored
- 300 gauge thickness
Specifications
Specifications
Autoclavable | Not Autoclavable |
Closure Type | None |
Color | Pink |
For Use With (Application) | Packaging of Non-ESD Sensitive Items used within an EPA |
Includes | Bag Only |
Material | LDPE |
Thickness (Metric) | 75 μ |
Thickness (English) | 3 mil |
Dimensions (L x W) | 6 x 4 in. |
Length (Metric) | 152 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction