Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Pink Antistatic Bag, Open Top
Pink Antistatic Bags dissipate a static charge to ground preventing static charge building up on the package or device. Used for non-ESD sensitive items destined for use in an EPA
Supplier: Antistat 0010020
Description
- The Pink Antistatic Bags are formed using blow-molded polyethylene with antistatic additives
- Soft texture and flexible
- Surface resistance of 107 to <1011
- Pink antistatic bags have the ability to dissipate a static charge to ground
- Prevents static charge from building up on the package or device
- The material is also antistatic and will not charge up when rubbed against other materials
- Bag material allows visual identification of the items being stored
- 300 gauge thickness
Specifications
Not Autoclavable | |
Pink | |
Bag Only | |
75 μ | |
12 x 10 in. | |
254 mm |
None | |
Packaging of Non-ESD Sensitive Items used within an EPA | |
LDPE | |
3 mil | |
305 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction