Learn More
Description
- Particle Size: 5 μm, spherical
- Pore size: 140 angstrom
Specifications
Specifications
| Carbon Load | 4% |
| Quantity | 2 Pack |
| pH | 2.5 to 8 |
| Particle Size | 5 μm |
| Length (Metric) | 20 mm |
| Pore Size | 140Å |
| Diameter (Metric) Inner | 2.1 mm |
| For Use With (Equipment) | Pinnacle™ DB HPLC Column |
| Stationary Phase | Cyano |
| Temperature (Metric) Maximum | 80°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
