Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ PinPoint™ Pipette Controller PROMO

Shop All United Scientific Supplies, Inc Products


Click to view available options
For Use With:
Serological Pipettes 1 to 100 mL
Description
- Ultra light and powerful pipette controller is designed for comfort as well as accuracy
- Intuitive 6 level speed setting and sensitive triggers provide a wide range of aspirating/dispense speeds
- Pipette controller is ergonomically designed for extended usage
- Compatible with glass or plastic serological pipettes (0.1 to 100 mL)
- LCD indicates battery charge and 6 speed levels
- Fills a 25 mL pipette in less than 5 seconds
- Lithium-ion battery charges fully within 3 hours and can provide up to 8 hours use
- Accessories include: desk stand, wall mount, extra filter, and AC adapter with USB connection
- Meets the requirements of the applicable EU directives, UK regulations, UL, and CAN/CSA
Specifications
Specifications
Autoclavable | Not Autoclavable |
Color | Gray |
Disposable | Reusable |
For Use With | Serological Pipettes 1 to 100 mL |
Grip Type | Soft Push Button |
Material | Plastic |
Model | PinPoint |
Number of Channels | 1 |
Sterility | Non-sterile |
Type | Pipette Controller |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction