Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ActivGrip™ Nitrile Coated Gloves with MicroFinish™ Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Revolutionary surface treatment enhances grip in dry, wet, and oily conditions
- MicroFinish™ adjusts to different conditions by reacting like tiny suction cups to prevent liquid permeation
- Seamless cotton liner increases comfort and improves fit
- Strong protection against punctures and abrasions
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Green |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Dip-coated Gloves |
| Size | Small |
| For Use With (Application) | Fishing, Machine Operation, Metal Handling, and Oily Parts Assembly |
| Glove Cuff Style | Open |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction