Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ActivGrip™ Cotton-Lined Nitrile Coated Gloves with MicroFinish™ Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Large
X-Large
Description
- Revolutionary surface treatment enhances grip in dry, wet and oily conditions
- MicroFinish™ adjusts to various conditions by reacting like tiny suction cups, making the glove impermeable to liquids
- Seamless cotton liner increases user comfort and provides a secure fit
- Made from component materials that comply with Federal Regulations for Food Contact, 21 CFR 170-199
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Gray |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Dip-coated Gloves |
| Size | X-Large |
| For Use With (Application) | Oily Parts Assembly, Metal Handling, Fishing, and Machine Operation |
| Glove Cuff Style | Open |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction